Shop All Lanterns
Melrose International
Melrose International 70481 27.5-38 in. Lantern Metal; Grey White - Set of 2
Mfr # 70481
Zoro # G604153840
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70481
- Zoro # G604153840
- UPC # 746427704816
- Country of Origin China
- Category Lanterns
Description
Classic look that works with any decor. Versatility of this lantern will make them your go-to decor piece.27.5-38 in. Lantern Metal, Grey White - Set of 2.
Features- Lantern 27.5 in., 38 in. Metal
- Set of 2
- Fully Assembled
- Color: Grey White
- Size: 27.5-38 in.
- Material: Metal
- Weight: 22.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- LEVITON Lamp Sockets Ba Ceiling Recept (8829-CW4)
- ILC Replacement for Crouse Hinds 92-st replacement light bulb lamp (92-ST CROUSE HINDS)
- LUMAPRO LUMAPRO 1.6W, T3 1/4 Miniature Incandescent Bulb (1866-1PK)
- MAKITA 18V Cordless LED FlashlightSpotlight (MAKDML812)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 1.2 lb (2363-20, 48-11-1820)
- BRILLANTEZ 17.50 x 9.50 x 7.50 in. Walking Frog Lantern (BR2485326)
- NEBO Powerful 500 Lumen Lantern and Power Bank (NEB-LTN-1000)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45825)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582GX)
- LIFE+GEAR 4AAA Glow Lantern 200 Lumens PDQ (41-3879)
- Melrose International Lanterns