Shop All Lab Equipment Parts
Melrose International
Melrose International 70435 30 in. Clematis Vine Polyester & Plastic; Pink Green - Set of 12
Mfr # 70435
Zoro # G304154178
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 70435
- Zoro # G304154178
- UPC # 746427704359
- Country of Origin China
- Category Lab Equipment Parts
Description
This is the perfect way to add nature to any decor or arrangement. No maintenance and no water is required, they will retain their beauty for a lifetime.30 in. Clematis Vine Polyester & Plastic, Pink Green - Set of 12.
Features- Clematis Vine 30"L Polyester & Plastic
- Set of 12
- Fully Assembled
- Color: Pink Green
- Size: 30 in.
- Material: Polyester & Plastic
- Weight: 2.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- FLOMEC Watermeter (TM10NQ9GMA)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-NF-RG-8540)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- DIGI-SENSE Traceable 2-in-1 Waterproof Food HACCP T (98767-37)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- REED INSTRUMENTS Heat Stress Monitor, LCD, 6 AA Battery (R6250SD)
- DIGI-SENSE Coiled Extension Cable, Type J, Male to (93785-00)
- MATTEL BARBE DOLL/PL ST ASSRTD (GHL91)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- DIGI-SENSE Type K Thermocpl Probe Insul Wire w/Sld (18525-33)
- Melrose International Lab Equipment Parts