Shop All Candles
Melrose International
Melrose International 69465DS 3.5 x 6 in. Wax & Plastic Simplux LED Rechargeable Blutooth Speaker Candle; Cream
Mfr # 69465
Zoro # G003740702
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 69465
- Zoro # G003740702
- UPC # 746427694650
- Country of Origin China
- Category Candles
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 3.5 x 6 in. Wax & Plastic Simplux LED Rechargeable Blutooth Speaker Candle
- Color: Cream
- Material: Wax & Plastic
- Size: 3.5" x 6" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- UPM GLOBAL UPM Global 13955 Complete Susan B. Anthony Coin Collection in Wood Frame (13955)
- SILVER KING Support Shelf W/Tang (99531P)
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- CREATIVE CONVERTING 104209 3in Green in9in Birthday Candle with Purple Balloon (286BCNDLBLN9)
- VASER DESIGNS 2 x 9 in. Purple Pillar Candle; (VA1081260)
- OUTDOORZIE Outdoozie Assorted Ceramic 4 in. H Contour Citronella Candle (CC00274N-4XQ)
- JECO 2 x 3 in. Black Pillar Candle Boxes, 24PK (CPZ-2303)
- JUST FOR LAUGHS Incredible Candle Celebration Birthday Candle Plastic (3305C)
- MORE THAN A CANDLE More Than A Candle SMR16M 16 oz Mason Jar Soy Candle; Smoky Mountain Rain (SMR16M)
- CELESTIAL LIGHTS BTRY FLMLSS FLCKNG CNDL (P-1524-OI)
- Melrose International Candles