Shop All Holiday Decor
Melrose International
Melrose International 69185DS 8 & 9.75 in. Metal Jewel Icicle Ornaments; Silver - Set of 12
Mfr # 69185
Zoro # G303740693
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 69185
- Zoro # G303740693
- UPC # 746427691857
- Country of Origin China
- Category Holiday Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 8 & 9.75 in. Metal Jewel Icicle Ornaments
- Set of 12
- Color: Silver
- Material: Metal
- Size: 8", 9.75" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 6 in Dia Stained Espresso Hardwood Bun Foot Leg for Furniture (3P5.11.00066)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- TRADEMARK FINE ART Geno Peoples 'Holiday Gathering' Canvas Art, 10x19 (ALI19483-C1019GG)
- HOMZ ORNAMENT STORAGE 60CT (3256HORD.08)
- CELEBRATIONS 7 ft. Full LED 430 ct Allison Pine Christmas Tree (9690465)
- PAPER IMAGES Paper Image Multi-Color Christmas Gift Wrap (CW8040A8)
- COSTUMES FOR ALL OCCASIONS Costumes for all Occasions SS25663G Airblown Turkey W Lights 6 ft. (SS25663G)
- DESIGN TOSCANO Santa Claus Sculptural Glass-Topped Holiday Table (EU9285)
- L & L Gerson Multicolored Figurine Indoor Christmas Decor (2593810)
- Melrose International Holiday Decor