Shop All Lanterns
Melrose International
Melrose International 66815DS 21 & 27.5 in. Wood; Metal & Glass Lanterns - Brown & Black; Set of 2
Mfr # 66815
Zoro # G304154062
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 66815
- Zoro # G304154062
- UPC # 746427668156
- Country of Origin China
- Category Lanterns
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 21 & 27.5 in. Wood, Metal & Glass Lanterns
- Set of 2
- Color: Brown & Black
- Material: Wood, Metal & Glass
- Size: 21" H, 27.5" H
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- ILC Replacement for Lumapro 2cvb7 replacement light bulb lamp, 2PK (2CVB7 LUMAPRO)
- FEIT ELECTRIC LED, 2 W, T4, 2-Pin (GY8.6) (BP20G8.6/830/LED)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Square Lamp Heads (ECRG SQ)
- KOEHLER BRIGHTSTAR Lantern, LED, Black (07611)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- LITEZALL Rechargeable 200 Lumen Bulb (LA-RCHBLB-8/16)
- FENIX 2000 Lumen Portable Work Light Lantern (CL28R)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- RAYOVAC LED Spotlight, Workhorse, 6AA (ROVDIYSP6AA1)
- STREAMLIGHT Scene Light Industrial Lantern, LED, Yellow (45670)
- Melrose International Lanterns