Shop All Wall Art & Decor
Melrose International
Melrose International 61320DS 10.75 & 17.75 in. Acrylic Deer Figurines; Clear - Set of 2
Mfr # 61320
Zoro # G303740532
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 61320
- Zoro # G303740532
- UPC # 746427613200
- Country of Origin China
- Category Wall Art & Decor
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 10.75 & 17.75 in. Acrylic Deer Figurines
- Set of 2
- Color: Clear
- Material: Acrylic
- Size: 10.75" H, 17.75" H
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Temp Control Kit (800366)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- INTERNATIONAL CONCEPTS Shaker Bookcase, 48"H, Unfinished (SH-3224A)
- BIGGIES SCENES Window Well Scenes-Valley, 120 in wide x 60 in high (BG-WW-VLY-120)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- TRADEMARK FINE ART Michael Tompsett 'Arkansas Map' Canvas Art, 14x19 (MT0356-C1419GG)
- TRADEMARK FINE ART Julia Purinton 'Cotton Bouquet' Canvas Art, 18x24 (WAP00983-C1824GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Double Trouble I' Canvas Art, 14x19 (ALI16771-C1419GG)
- TRADEMARK FINE ART Bonnie B Cook 'Chalet Gardening' Canvas Art, 18x24 (ALI39399-C1824GG)
- TRADEMARK FINE ART Lisa Dearing 'Mustang Sally Horse' Canvas Art, 14x19 (IC00435-C1419GG)
- Melrose International Wall Art & Decor