Shop All Bulletin Board & Classroom Decorations
Melrose International
Melrose International 58526DS 13.5 & 17.5 in. Metal Daisy Trays; Lime - Set of 4
Mfr # 58526
Zoro # G604008423
product price: $40.09
/ea
$40.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melrose International
- MFR # 58526
- Zoro # G604008423
- UPC # 746427585262
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Melrose International provides holiday, silk florals, Christmas, home decor, home & garden, international wholesale, retail solutions, home design, decorating, ornaments, lantern, LED candles, ribbon, floral supply, home & holiday, home furnishing, global home decor, and home accents.
Features- 13.5 & 17.5 in. Metal Daisy Trays
- Set of 4
- Color: Lime
- Material: Metal
- Size: 13.5", 17.5" L
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 16", Kraft, 10/Bundle (11G168)
- REGISTRY Registration Card, W/ Receipt, 1000Pk (U72244-BAH)
- TEACHER CREATED RESOURCES 3 in. Bold Block Watercolor Magnetic Letters (TCR77360)
- INSPIRED MINDS Motivational Card Stock Posters, Set of 30, English (ISM523CS30)
- CREATIVE TEACHING PRESS Motivational Headlines Mini Bulletin Board Set (10202)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Canary, 36" x 1,000ft (0063080)
- EUREKA Peanuts® Reading All-In-One Door Decor Kit, 32 Pieces, PK3 (849315)
- CARSON DELLOSA How to Wash Your Hands Chart (114021)
- PANACEA PRODUCTSRP 5x36 BRZ Border Edging (83641)
- Melrose International Bulletin Board & Classroom Decorations