Shop All Air Compressor Parts
Melnor
Melnor 402122063 2258 0.62 in. Metal Hose Repair Set
Mfr # 402122063
Zoro # G804059683
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melnor
- MFR # 402122063
- Zoro # G804059683
- UPC # 42206022585
- Country of Origin China
- Category Air Compressor Parts
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Fits 5/8" hoses
- Easy to assemble
- Leak proof operation
- Metal construction
- Material: Metal
- Size: 0.62"
- Dimension: 1.85" H x 3.35" W x 5.9" L
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 280J4 (280J4)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- MTD Belt-V A Secx108. (954-05087A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6501V1)
- INGERSOLL-RAND OEM Kit RSeries 4-11i Cmprssr/Coolnt Lub (47739371001)
- INGERSOLL-RAND OEM Kit UP6 10-15HPComprssor/Coolant Lub (47735402001)
- INGERSOLL-RAND Pressure Switch (38471538)
- CAMPBELL HAUSFELD Pro Force 2 gal Horizontal Portable Air Compressor Tank 100 psi (VPF0000201)
- BULLDOG WINCH 0-200psi Air Pressure Gauge, 2", Mechanical, Lighted (42074B)
- ZEELINE 5 gal Portable Oil Dispensing System with Tank (3024)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- Melnor Air Compressor Parts