Shop All Garden Hoses
Melnor
Melnor 2466347 Melnor Flat Soaker Hose; 50 ft.
Mfr # 2466347
Zoro # G003922290
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melnor
- MFR # 2466347
- Zoro # G003922290
- UPC # 42206860507
- Country of Origin China
- Category Garden Hoses
Description
Features
- Melnor Flat Soaker Hose, 50 ft.
- Soaker hose is a great way to be water wise, by slowly soaking only the areas you need, plants grow strong and lush with a minimum of run-off
- Our Flat Soaker Hoses are easier to use than standard hoses which are hard to bend and even harder to store
- The flat design rolls up tight to store in a small space
- Color: Black
- Color Family: Black
- Diameter: 0.625 in.
- Garden Hoses Type: Soaker
- Hose Duty Rating: Medium
- Hose Material: Vinyl
- Kink Free: NO
- Length: 50 ft.
- Reinforcement Material Used: NO
- Type of Couplings: Plastic
- Weight: 1.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Jet-Fit 2-Line Aluminum Trimmer Head (55-403)
- YUKON GLORY Griddle Warming Rack: 17 in. (YG-885)
- WAVIAN Water Container, 5 gal., Green, 18-1/4" H (3214)
- IGLOO MaxCold Black 24 cans Backpack Cooler (66132)
- MELNOR Melnor 7803158 RelaxGrip 5 Pattern Adjustable Metal Hose Nozzle (7803158)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools SRM-90 75 ft. Wall Mount Mighty Hose Reel (157004)
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- GEMPLERS Black Pro-Grade Hose (X237617)
- DRAMM Garden Hose 5/8X50' Asst (10-17000)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50MF-G)
- Melnor Garden Hoses