Shop All Ink and Toner Cartridges
This Product is Discontinued
Melnor
Hideaway Sprinkler, 9650M (Discontinued)
Mfr # 9650
Zoro # G5093892
This Product is Discontinued
Key Features
- Height 33.9"
- Product Type Sprinkler
- Length 5.1"
- Width 6.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melnor
- MFR # 9650
- Zoro # G5093892
- UPC # 42206096500
- Country of Origin Unknown
- Category Ink and Toner Cartridges
Dimensions
Height | 33.9" |
Length | 5.1" |
Width | 6.1" |
Details
Product Type | Sprinkler |
Description
Melnor Hideaway Sprinker hides behind bushes to water lawn or garden; Waters in 2 stages for even coverage; Extends to 50" Tall; Turbo-drive motor for extra long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.