Shop All Internal Hard Drives
This Product is Discontinued
Melnor
4 Pattern Rotary Sprinkler, 15404 (Discontinued)
Mfr # 15404
Zoro # G6772377
This Product is Discontinued
Key Features
- Height 2.1"
- Width 2.4"
- Length 12.8"
- Product Type Revolving Sprinkler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Melnor
- MFR # 15404
- Zoro # G6772377
- UPC # 42206154040
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 2.1" |
Width | 2.4" |
Length | 12.8" |
Details
Product Type | Revolving Sprinkler |
Description
The Turbo Drive Rotary Sprinkler is ideal for watering large lawn and garden areas. The nearly silent operation won't disturb neighbors. The sturdy metal spike works well even in hard soils and allows for multiple units to be connected in sequence.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.