Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 9, E Foot Width, Gray, PR
Mfr # 482072
Zoro # G1920298
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Saw Cut Resistant No
- Style Number 482072
- Footwear Style Athletic Shoe
- Electrical Hazard Rated No
- Liner Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 482072
- Zoro # G1920298
- UPC # 827903032118
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Size | 9 |
Footwear Width | E |
Heel Height | 1/2 in |
Footwear Size | 9 |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 482072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Leather Welding Jacket, 3XL, Leather, Men (8215-3X)
- MCR SAFETY Coated Gloves, Finished, Knit, XS/6, PR (9188SFBXS)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- 3M Faceshield Visor, Polycarb, Clr, 9x18-1/4in (82582-00000)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black (420092 7.5E)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- ARIAT Athletic Shoe, EE, 11, Black, PR (10040283)
- Mellow Walk Foot Protection