Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 9-1/2, E Foot Width, Gray, PR
Mfr # 482072
Zoro # G1920313
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Hazard Rated No
- Insulation Type None
- ASTM Footwear Class F2413-11 I/75 C/75 SD
- Max. Heat Rating 140 Degrees F
- Mark II Slip Test Results- Dairy Tile Wet 0.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 482072
- Zoro # G1920313
- UPC # 827903032125
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Heel Height | 1/2 in |
Size | 9 1/2 |
Height | 3 in |
Footwear Size | 9 1/2 |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL135P)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- ACCUFORM Banner, Remember The Inspector, 24 x 48 In (MBR408)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Chelsea Boot, E, 8, Brown, PR (488074DSL)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 8W, Brn, PR (RK6736)
- Mellow Walk Steel Toe Shoes