Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 8, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920410
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Outdoor Traction No
- Static Dissipative Yes
- Satra Slip Test Results- Dairy Tile Dry 0.84
- Non Metallic Upper No
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920410
- UPC # 827903032224
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Height | 3 in |
Footwear Width | E |
Heel Height | 1/2 in |
Footwear Size | 8 |
Width | E |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 484072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN OXFORD CT, WOMENS PR (A7164-8.5W)
- DYMO Label Tape, 0.5", Yellow (91332)
- BRADY Lockout Padlock, Al, Open Shackel, PK3 (ALU-GRN-38ST-KA3PK)
- STRANCO Vhicle Plcard, Oxidizer 5.1 w Picto, PK10 (DOTP-0045-V10)
- MELLOW WALK Work Shoe, Sz 5, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 5-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- TIMBERLAND PRO Oxford Shoe, W, 10, Brown, PR (TB163189214)
- Mellow Walk Foot Protection