Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 8, E Foot Width, Gray, PR
Mfr # 482072
Zoro # G1920331
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.32
- Oil Resisting Sole Yes
- Gender Women's
- Waterproof No
- Standards ASTM F2412, ASTM F2413, CSA Z195-14/ISO 13287
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 482072
- Zoro # G1920331
- UPC # 827903032095
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Heel Height | 1/2 in |
Height | 3 in |
Footwear Width | E |
Footwear Size | 8 |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY121SWH6X0025NS)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- BRADY Label, 29/32 in W, White (M6-84-499)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 9D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8-1/2D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- FLORSHEIM Oxford Shoes, Comp, Mn, 11D, PR (FS2400)
- Mellow Walk Steel Toe Shoes