Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920462
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wide Toe Cap Yes
- Footwear Width E
- Upper Material Description Full Grain Leather
- Mark II Slip Test Results- Dairy Tile Oily 0.46
- Non-Marking Sole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920462
- UPC # 827903032217
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 7 1/2 |
Heel Height | 1/2 in |
Height | 3 in |
Footwear Size | 7 1/2 |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 7 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Head Harness Assembly, 992002 (9920-02)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 5-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 11, E Foot Width, Gray, PR (482072)
- MELLOW WALK Woman Shoe, Metal Free, Blk, 9.5, E Wide, PR (481128)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- REEBOK Safety Shoe, 7-1/2, M, Navy, Steel, PR (RB308)
- Mellow Walk Steel Toe Shoes