Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR
Mfr # 482072
Zoro # G1920377
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Closure Type Slip On
- Oil Resisting Sole Yes
- Satra Slip Test Results- Dairy Tile Oily 0.45
- Toe Type Steel
- Color Charcoal/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 482072
- Zoro # G1920377
- UPC # 827903032088
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 3 in |
Footwear Width | E |
Size | 7 1/2 |
Heel Height | 1/2 in |
Footwear Size | 7 1/2 |
Width | E |
Size (PRINT) | 7 1/2 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ridgeit Anchor 22 (00515)
- RADIANS Safety Glasses, Indoor/Outdoor Anti-Fog (MRF191ID)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 8-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 7, E Foot Width, Gray, PR (482072)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Athletic Shoe, E, 6 1/2, Black, PR (482339BLK)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- FLORSHEIM Size 10-1/2EEE Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Mellow Walk Foot Protection