Shop All Steel Toe Shoes
Mellow Walk
Work Shoe, Sz 6, E Foot Width, Gray, PR
Mfr # 484072
Zoro # G1920453
product price: $124.99
/pr
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA Footwear Standard Grade 1 Toecap, Static-Dissipative
- Metatarsal System No
- Ninety Degree Heel No
- Satra Slip Test Results- Dairy Tile Wet 0.52
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 484072
- Zoro # G1920453
- UPC # 827903032187
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Height | 3 in |
Heel Height | 1/2 in |
Size | 6 |
Footwear Size | 6 |
Width | E |
Overall Height | 3 in |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Charcoal/Gray, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 484072
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, 2XL, Polyester (1161432)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- MARCOM Asbestos Awareness DVD Program (V000ASB9EO)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- Mellow Walk Foot Protection