Shop All Steel Toe Shoes
Mellow Walk
Size 9 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # 4085 : 9E
Zoro # G8586715
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 4085 : 9E
- Zoro # G8586715
- UPC # 827903028616
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Width | E |
Heel Height | 3/4 in |
Height | 4 in |
Footwear Width | E |
Footwear Size | 9 |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 4085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121471729)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- MELLOW WALK Size 8 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 8E)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (482072)
- MELLOW WALK Woman Shoe, Metal Free, Blk, 9.5, E Wide, PR (481128)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 8.5W, Blk, PR (RK6761)
- Mellow Walk Foot Protection