Shop All Steel Toe Shoes
Mellow Walk
Size 8 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # 4085 : 8E
Zoro # G8586697
original price:
$143.99
20% off
new price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 4085 : 8E
- Zoro # G8586697
- UPC # 827903028593
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | E |
Heel Height | 3/4 in |
Height | 4 in |
Footwear Width | E |
Footwear Size | 8 |
Overall Height | 4 in |
Size (PRINT) | 8 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 4085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes GlvesPVC, O, 2X, 35T603, PR (620XXL-11-V)
- CORTINA SAFETY PRODUCTS Polypropylene, 5 H, 97.1 L, 30.1 W (97-01-004-014)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-ID28)
- REFRIGIWEAR Insulated Wool Grip Glove Green Lar (0421RGRNLAR)
- MELLOW WALK Size 9 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 9E)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Size 7 Women's Loafer Shoe Steel Work Shoe, Black (4085 : 7E)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 9D, PR (402109)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 9 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 9E)
- TIMBERLAND PRO Athletic High-Top Shoe, M, 11 1/2, Black, PR (TB0A1JYQ001)
- Mellow Walk Foot Protection