Shop All Steel Toe Shoes
Mellow Walk
Size 8-1/2 Women's Oxford Shoe Steel Work Shoe, Black
Mfr # 420092 8.5E
Zoro # G8586837
product price: $120.00
/pr
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 420092 8.5E
- Zoro # G8586837
- UPC # 827903025240
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | E |
Height | 4 in |
Footwear Width | E |
Heel Height | 3/4 in |
Footwear Size | 8 1/2 |
Size (PRINT) | 8 1/2 |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 420092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Tyvek(TM) Hood, White (9911-10)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- KISHIGO Sun Shield, Lime (2873)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- MELLOW WALK Work Shoe, Sz 7, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Athletic Shoe, E, 8 1/2, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- REEBOK Sublite Series, Alloy Toe Athletic Work Shoe, Black, EH, Best Slip-Resistance, Men's Size 9M (RB4041)
- Mellow Walk Steel Toe Shoes