Shop All Steel Toe Shoes
Mellow Walk
Size 8-1/2 Women's Loafer Shoe Steel Work Shoe, Black
Mfr # 4085 8.5E
Zoro # G8586706
original price:
$143.99
20% off
new price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Loafer Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 4085 8.5E
- Zoro # G8586706
- UPC # 827903028609
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | E |
Heel Height | 3/4 in |
Footwear Width | E |
Height | 4 in |
Footwear Size | 8 1/2 |
Overall Height | 4 in |
Size (PRINT) | 8 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number 4085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MEDLINE Mask Face, Fluid Resist, Shld Pk (MIINON27410EL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- SIGNMISSION Under New Management Yard Sign & Stake outdoor plastic coroplast window, C-1824 Under New Management (C-1824 Under New Management)
- MELLOW WALK Size 7-1/2 Women's Loafer Shoe Steel Work Shoe, Black (4085 7.5E)
- MELLOW WALK Chelsea Boot, E, 8, Brown, PR (488074DSL)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 10, E Foot Width, Gray, PR (484072)
- MELLOW WALK Work Shoe, Sz 7-1/2, E Foot Width, Gray, PR (484072)
- REEBOK Work Shoes, 13, M, Black, Steel, Mens, PR (RB4093)
- Mellow Walk Steel Toe Shoes