Shop All Steel Toe Shoes
Mellow Walk
Size 7-1/2 Women's Oxford Shoe Steel Work Shoe, Black
Mfr # 420092 7.5E
Zoro # G8586812
product price: $120.00
/pr
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Women's
- Width E
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk
- MFR # 420092 7.5E
- Zoro # G8586812
- UPC # 827903025226
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | E |
Footwear Width | E |
Heel Height | 3/4 in |
Height | 4 in |
Footwear Size | 7 1/2 |
Size (PRINT) | 7 1/2 |
Overall Height | 4 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width E, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 420092
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Enter Sign - Bilingual, CBA9R (CBA9R)
- MASTER LOCK Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red (493B)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Green, Ribbed Nylon/Spandex (IVG2-06-XXL)
- HY-KO 1.25In Reflective Letter P, 10PK (B00388)
- MELLOW WALK Size 9 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 9E)
- MELLOW WALK Size 8 Women's Oxford Shoe Steel Work Shoe, Black (420092 : 8E)
- MELLOW WALK Work Shoe, Sz 6, E Foot Width, Gray, PR (482072)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- MELLOW WALK Work Shoe, Sz 7, E Foot Width, Gray, PR (482072)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- Mellow Walk Steel Toe Shoes