Shop All Composite Toe Boots and Shoes
Mellow Walk Safety
Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width
Mfr # 481128BLK090
Zoro # G608182938
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Womens
- Color Black
- Footwear Width E
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 481128BLK090
- Zoro # G608182938
- UPC # 827903028067
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Womens |
Color | Black |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Outsole Material | Polyurethane |
Toe Shape | Round |
Insulated | No |
Liner Material | Breathable Microfibre |
Footwear Style | Casual Shoe |
Standards | ASTM F2413-18 I/C PR EH |
Closure Type | Slip On |
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, Arc Flash, 3-1/2x5 in, Adhesive Dura-Vinyl (LELC130)
- BRADY Label, 2 in W, Outdoor, Red (M7C-2000-595-RD)
- 5S SUPPLIES 5S Red Tags Wired, 150PK (5SRDTG-150)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10071159)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7111-9M)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00550 W 110)
- Mellow Walk Safety Composite Toe Boots and Shoes