Shop All Composite Toe Boots and Shoes
Mellow Walk Safety
Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width
Mfr # 481128BLK085
Zoro # G508182861
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Womens
- Color Black
- Footwear Width E
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 481128BLK085
- Zoro # G508182861
- UPC # 827903028050
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | E |
Details
Item | Work Shoe |
Toe Type | Composite |
Gender | Womens |
Color | Black |
Waterproof | No |
Insulated | No |
Outsole Material | Polyurethane |
Toe Shape | Round |
Standards | ASTM F2413-18 I/C PR EH |
Closure Type | Slip On |
Liner Material | Breathable Microfibre |
Footwear Construction Type | Cemented with Side Wall Stitch |
Footwear Style | Casual Shoe |
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- XPOSE SAFETY Traffic Cone, PVC, 36" H, Lime (LTC36-64-4-X-S)
- ZING ZING Flexible Hasp - 3 Hole, 7270 (7270)
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Snap Hook (FS-FSP1411-W)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 75, E Width (446128BLK075)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- THOROGOOD SHOES Loafer Shoe, M, 9, Black, PR (804-6133 M 090)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- WOLVERINE Wellington Boots, Composite, 10-1/2EW, PR (W10318)
- Mellow Walk Safety Foot Protection