Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 95, E Width
Mfr # 420092BLK095
Zoro # G908182898
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Footwear Width E
- Liner Material Breathable Microfibre
- Color Black
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 420092BLK095
- Zoro # G908182898
- UPC # 827903025264
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 9.5 |
Details
Gender | Womens |
Liner Material | Breathable Microfibre |
Color | Black |
Toe Type | Steel |
Insulated | No |
Closure Type | Lace Up |
Waterproof | No |
Standards | ASTM F2413-18 I/C SD 35 |
Toe Shape | Round |
Outsole Material | Dual Density Polyurethane |
Footwear Construction Type | Cemented with Side Wall Stitch |
Footwear Style | Casual Shoe |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Leather Palm Fingers, L, PK12 (1716)
- CONDOR Back Support, Black, XL (1UM57)
- BRADY Arrow Tape, Black/Green, 4 In. W, 91408 (91408)
- FALLTECH Vertical Lifeline, White, Steel Hardware (8150)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 5, E Width (420092BLK050)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 8, 2E Width (582072BLK080)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- KEEN Size 7 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- Mellow Walk Safety Steel Toe Shoes