Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 9, E Width
Mfr # 424092BLK090
Zoro # G508182946
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Construction Type Cemented with Side Wall Stitch
- Insulated No
- Standards ASTM F2413-18 I/C SD 35
- Waterproof No
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 424092BLK090
- Zoro # G508182946
- UPC # 827903025387
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Details
Footwear Construction Type | Cemented with Side Wall Stitch |
Insulated | No |
Standards | ASTM F2413-18 I/C SD 35 |
Waterproof | No |
Toe Type | Steel |
Outsole Material | Dual Density Polyurethane |
Liner Material | Breathable Microfibre |
Closure Type | Slip On |
Gender | Womens |
Toe Shape | Round |
Color | Black |
Footwear Style | Casual Shoe |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY UltraDuty GHS Chemical Waterproof and UV ResLabels, 8.5x11, Wht, PK50 (60501)
- BRADY Label, 1 in W, Black (M7-176-593-BK)
- DEFENDER SAFETY OPTIFENSE VS1AF CLEAR Safety Glasses w ANTIFOG ANTISCRATCH, ANSI Z87, 30pc per Box Red, 30PK (OF-VS1AF-04)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9786M)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Mellow Walk Safety Foot Protection