Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 9, E Width
Mfr # 420092BLK090
Zoro # G608182785
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Footwear Style Casual Shoe
- Insulated No
- Footwear Width E
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 420092BLK090
- Zoro # G608182785
- UPC # 827903025257
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Details
Color | Black |
Footwear Style | Casual Shoe |
Insulated | No |
Toe Type | Steel |
Standards | ASTM F2413-18 I/C SD 35 |
Closure Type | Lace Up |
Gender | Womens |
Liner Material | Breathable Microfibre |
Outsole Material | Dual Density Polyurethane |
Toe Shape | Round |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA 42377801 Compatible OKI Printer Ribbon, Black (AC-O0490)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805417)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- BRK 10 Year Battery-Powered Ionization Smoke Detector (1046857)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 5, E Width (420092BLK050)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 75, E Width (482339BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- Mellow Walk Safety Foot Protection