Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 85, E Width
Mfr # 4085BLK085
Zoro # G308182900
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Footwear Style Casual Shoe
- Gender Womens
- Liner Material Breathable Microfibre
- Outsole Material Dual Density Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 4085BLK085
- Zoro # G308182900
- UPC # 827903028609
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 8.5 |
Details
Waterproof | No |
Footwear Style | Casual Shoe |
Gender | Womens |
Liner Material | Breathable Microfibre |
Outsole Material | Dual Density Polyurethane |
Insulated | No |
Toe Shape | Round |
Closure Type | Slip On |
Footwear Construction Type | Cemented with Side Wall Stitch |
Color | Black |
Standards | ASTM F2413-18 I/C SD 35 |
Toe Type | Steel |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- VF IMAGEWEAR Coverall, Chest 50In., Navy (CT10NV RG 50)
- EAGLE MFG IBC Containment Unit, 400 gal Spill Capacity, 1 Drum, Polyethylene (1683D)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width (484072BLK100)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 105, E Width (424092BLK105)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 10, Black, PR (N1911-M)
- Mellow Walk Safety Steel Toe Shoes