Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 8, E Width
Mfr # 424092BLK080
Zoro # G608182877
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Construction Type Cemented with Side Wall Stitch
- Insulated No
- Toe Type Steel
- Closure Type Slip On
- Standards ASTM F2413-18 I/C SD 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 424092BLK080
- Zoro # G608182877
- UPC # 827903025363
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | E |
Details
Footwear Construction Type | Cemented with Side Wall Stitch |
Insulated | No |
Toe Type | Steel |
Closure Type | Slip On |
Standards | ASTM F2413-18 I/C SD 35 |
Waterproof | No |
Gender | Womens |
Toe Shape | Round |
Footwear Style | Casual Shoe |
Liner Material | Breathable Microfibre |
Outsole Material | Dual Density Polyurethane |
Color | Black |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TOUGH DUCK Men's Fluorescent Green Polyester Parka size XL (S18711)
- LYLE Personal Protection Sign, 14 in Height, 10 in Width, Plastic, Vertical Rectangle, English, Spanish (LCU3-0505-NP_10x14)
- VISUAL WORKPLACE Floor Marking Tape Indust, 4"x100', Pink (25-500-4100-627)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 10, 2E Width (582072BLK100)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 105, E Width (482339BLK105)
- MELLOW WALK SAFETY Size 8 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 13, Black, PR (N1911-W)
- Mellow Walk Safety Steel Toe Shoes