Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 8, E Width
Mfr # 4085BLK080
Zoro # G408182916
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Gender Womens
- Outsole Material Dual Density Polyurethane
- Footwear Construction Type Cemented with Side Wall Stitch
- Toe Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 4085BLK080
- Zoro # G408182916
- UPC # 827903028593
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | E |
Details
Gender | Womens |
Outsole Material | Dual Density Polyurethane |
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Shape | Round |
Color | Black |
Toe Type | Steel |
Waterproof | No |
Insulated | No |
Footwear Style | Casual Shoe |
Closure Type | Slip On |
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C SD 35 |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (DZ111-G2)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 9, 2E Width (582072BLK090)
- NEW BALANCE Athletic Shoe, EEEE, 13, Blue, PR (MIDEVOLBL-13-4E)
- Mellow Walk Safety Steel Toe Shoes