Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 75, E Width
Mfr # 4085BLK075
Zoro # G108182926
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Footwear Style Casual Shoe
- Toe Shape Round
- Outsole Material Dual Density Polyurethane
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 4085BLK075
- Zoro # G108182926
- UPC # 827903028586
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 7.5 |
Details
Color | Black |
Footwear Style | Casual Shoe |
Toe Shape | Round |
Outsole Material | Dual Density Polyurethane |
Waterproof | No |
Toe Type | Steel |
Closure Type | Slip On |
Gender | Womens |
Footwear Construction Type | Cemented with Side Wall Stitch |
Standards | ASTM F2413-18 I/C SD 35 |
Liner Material | Breathable Microfibre |
Insulated | No |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_12x18 (T1-1084-EG_12x18)
- LYLE Stop Proceed With Caution Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6235-HI_24x24)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZHI)
- NMC Danger Combustible Liquids Sign, D241A (D241A)
- MELLOW WALK SAFETY Size 8.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK085)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width (500089BLK085)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 85, E Width (482339BLK085)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Size 10 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK100)
- SKECHERS Work Shoes, 8, M, Black, Alloy, Womens, PR (76553 BKPK SZ 8)
- Mellow Walk Safety Steel Toe Shoes