Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 65, E Width
Mfr # 4085BLK065
Zoro # G508182854
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Gender Womens
- Toe Shape Round
- Footwear Construction Type Cemented with Side Wall Stitch
- Size 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 4085BLK065
- Zoro # G508182854
- UPC # 827903028562
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 6.5 |
Footwear Width | E |
Details
Waterproof | No |
Gender | Womens |
Toe Shape | Round |
Footwear Construction Type | Cemented with Side Wall Stitch |
Footwear Style | Casual Shoe |
Outsole Material | Dual Density Polyurethane |
Color | Black |
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C SD 35 |
Toe Type | Steel |
Insulated | No |
Closure Type | Slip On |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- GENUINE GRIP Work Shoes, Womens, 9M, Wht, Slip On, PR (475-9M)
- INTERNATIONAL ENVIROGUARD Coverall with hood, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Storm Flap (2225B)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 65, E Width (482339BLK065)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- TIMBERLAND PRO Athletic Shoe, W, 12, Black, PR (TB1A5NZP001)
- Mellow Walk Safety Steel Toe Shoes