Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 6, E Width
Mfr # 424092BLK060
Zoro # G008182798
product price: $108.99
/pr
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Width E
- Standards ASTM F2413-18 I/C SD 35
- Outsole Material Dual Density Polyurethane
- Footwear Style Casual Shoe
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 424092BLK060
- Zoro # G008182798
- UPC # 827903025325
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 6 |
Details
Standards | ASTM F2413-18 I/C SD 35 |
Outsole Material | Dual Density Polyurethane |
Footwear Style | Casual Shoe |
Toe Type | Steel |
Closure Type | Slip On |
Insulated | No |
Waterproof | No |
Gender | Womens |
Color | Black |
Liner Material | Breathable Microfibre |
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Shape | Round |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-N)
- BRADY Caution Tag, 5 3/4 in Height, 3 in Width, English (86430)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 8, 2E Width (582072BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- MELLOW WALK SAFETY Size 8.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK085)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- FLORSHEIM Oxford Shoes, Black, 14D, PR (FS2000)
- Mellow Walk Safety Foot Protection