Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 5, E Width
Mfr # 424092BLK050
Zoro # G108182773
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Toe Type Steel
- Toe Shape Round
- Gender Womens
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 424092BLK050
- Zoro # G108182773
- UPC # 827903025301
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Footwear Width | E |
Details
Toe Type | Steel |
Toe Shape | Round |
Gender | Womens |
Color | Black |
Waterproof | No |
Footwear Style | Casual Shoe |
Insulated | No |
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C SD 35 |
Closure Type | Slip On |
Outsole Material | Dual Density Polyurethane |
Footwear Construction Type | Cemented with Side Wall Stitch |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-39528 (TCSL2-39528)
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 10 ft - Red (03-W182)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- LYLE Alum Danger No Trespassing, 14"x10" (LCU4-0371-NA_14X10)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 105, E Width (482339BLK105)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Size 5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK050)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- REEBOK Size 16 Men's Athletic Shoe Alloy Work Shoe, Black (RB4041)
- Mellow Walk Safety Foot Protection