Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 105, E Width
Mfr # 424092BLK105
Zoro # G408182824
product price: $117.99
/pr
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Liner Material Breathable Microfibre
- Closure Type Slip On
- Color Black
- Waterproof No
- Size 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 424092BLK105
- Zoro # G408182824
- UPC # 827903025417
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 10.5 |
Footwear Width | E |
Details
Liner Material | Breathable Microfibre |
Closure Type | Slip On |
Color | Black |
Waterproof | No |
Insulated | No |
Standards | ASTM F2413-18 I/C SD 35 |
Gender | Womens |
Toe Shape | Round |
Toe Type | Steel |
Footwear Construction Type | Cemented with Side Wall Stitch |
Outsole Material | Dual Density Polyurethane |
Footwear Style | Casual Shoe |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- KISHIGO Jacket, Lime, Polyester, Unisex, 28-1/2" L, S (JS137-S)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- CONDOR Cold Protection Gloves, Thinsulate Lining, L (4TJX3)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- MELLOW WALK SAFETY Size 6.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK065)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 13, 4E Width (500089BLK130)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 85, 4E Width (500089BLK085)
- PUMA SAFETY SHOES Work Shoe, Stl, 9, BLK, PR (642855)
- Mellow Walk Safety Steel Toe Shoes