Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, ESD, Size 10, E Width
Mfr # 4085BLK100
Zoro # G308182931
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Color Black
- Liner Material Breathable Microfibre
- Insulated No
- Footwear Width E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 4085BLK100
- Zoro # G308182931
- UPC # 827903028630
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 10 |
Details
Waterproof | No |
Color | Black |
Liner Material | Breathable Microfibre |
Insulated | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Outsole Material | Dual Density Polyurethane |
Footwear Style | Casual Shoe |
Standards | ASTM F2413-18 I/C SD 35 |
Toe Shape | Round |
Toe Type | Steel |
Closure Type | Slip On |
Gender | Womens |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY FR Pants, Tan, 30/30 (PT2T3030)
- 3M E-A-R(TM) UltraFit(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 25 dB, Orange, 80 PK (340-3002)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (KD310)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 75, 2E Width (584072BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 85, 2E Width (584072BLK085)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 75, E Width (482339BLK075)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 85, 2E Width (582072BLK085)
- SKECHERS Work Shoes, Alloy, Womens, 7, D, Black, PR (76553 - BKBL SZ 7)
- Mellow Walk Safety Foot Protection