Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, EH, PR Plate Size 75, E Width
Mfr # 402109BLK075
Zoro # G708182951
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Closure Type Slip On
- Outsole Material Thermal Rubber
- Liner Material Breathable Microfibre
- Standards ASTM F2413-18 I/C PR EH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 402109BLK075
- Zoro # G708182951
- UPC # 827903028159
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7.5 |
Footwear Width | D |
Details
Waterproof | No |
Closure Type | Slip On |
Outsole Material | Thermal Rubber |
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C PR EH |
Footwear Construction Type | Cemented with Side Wall Stitch |
Insulated | No |
Footwear Style | Dress Shoe |
Toe Type | Steel |
Gender | Womens |
Toe Shape | Round |
Color | Black |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- FLORSHEIM Work Shoes, 11 Size, Black, Alloy, Mens, PR (FE2020)
- NEVS 1" Color Coding Dots Red - Roll Form (DOT-10RL Red)
- BRADY Porta-Pack Wire Markers, 13, Blk/Wht, PK10 (PWM-13)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 7, E Width (402109BLK070)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 5, E Width (420092BLK050)
- MELLOW WALK SAFETY Size 6.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK065)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 75, E Width (482339BLK075)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- Mellow Walk Safety Foot Protection