Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, EH, PR Plate Size 7, E Width
Mfr # 402109BLK070
Zoro # G708182913
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Footwear Style Dress Shoe
- Footwear Construction Type Cemented with Side Wall Stitch
- Standards ASTM F2413-18 I/C PR EH
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 402109BLK070
- Zoro # G708182913
- UPC # 827903028142
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7 |
Footwear Width | D |
Details
Toe Type | Steel |
Footwear Style | Dress Shoe |
Footwear Construction Type | Cemented with Side Wall Stitch |
Standards | ASTM F2413-18 I/C PR EH |
Color | Black |
Closure Type | Slip On |
Gender | Womens |
Liner Material | Breathable Microfibre |
Toe Shape | Round |
Outsole Material | Thermal Rubber |
Waterproof | No |
Insulated | No |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Hard Hats Required In This Area S, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (D545PB)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL2X000400)
- NMC Emergency Exit Only Alarm Will Sound Sign (M85RB)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size 3X (3555)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 75, E Width (402109BLK075)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (424092BLK090)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- Mellow Walk Safety Steel Toe Shoes