Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Shoe, EH, PR Plate Size 105, E Width
Mfr # 402109BLK105
Zoro # G108182940
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Toe Shape Round
- Toe Type Steel
- Outsole Material Thermal Rubber
- Closure Type Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk Safety
- MFR # 402109BLK105
- Zoro # G108182940
- UPC # 827903028210
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | D |
Size | 10.5 |
Details
Insulated | No |
Toe Shape | Round |
Toe Type | Steel |
Outsole Material | Thermal Rubber |
Closure Type | Slip On |
Waterproof | No |
Color | Black |
Footwear Style | Dress Shoe |
Liner Material | Breathable Microfibre |
Standards | ASTM F2413-18 I/C PR EH |
Gender | Womens |
Footwear Construction Type | Cemented with Side Wall Stitch |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size XL (20-9-1571-7-12)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- WEST CHESTER PROTECTIVE GEAR PosiShield, Nitrile Disposable Gloves, Nitrile, L, 100 PK (2920/L)
- ERB SAFETY Overlander Safety Glasses, Glossy Blk Frame, Blue Silver Mirror Lenses (15592)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 9, E Width (402109BLK090)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 7, E Width (402109BLK070)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 75, E Width (402109BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 12, 2E Width (584072BLK120)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- Mellow Walk Safety Steel Toe Shoes