Shop All Composite Toe Boots and Shoes
Mellow Walk Safety
Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width
Mfr # 446128BLK090
Zoro # G708182883
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Womens
- Color Black
- Footwear Width E
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 446128BLK090
- Zoro # G708182883
- UPC # 827903030466
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Womens |
Color | Black |
Waterproof | No |
Liner Material | Breathable Microfibre |
Footwear Style | Romeo Boot |
Insulated | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Shape | Round |
Closure Type | Pull On |
Standards | ASTM F2413-18 I/C PR EH |
Outsole Material | Polyurethane |
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Yellow, Labels/Roll: 50 (PTLEP-176-593-YL)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107521729)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (960-S)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 75, E Width (446128BLK075)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- CARHARTT Size 9 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- REEBOK Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- Mellow Walk Safety Composite Toe Boots and Shoes