Shop All Composite Toe Boots and Shoes
Mellow Walk Safety
Women's Safety Pull On Boot, EH, PR Plate Size 75, E Width
Mfr # 446128BLK075
Zoro # G208182772
product price: $116.99
/pr
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Womens
- Color Black
- Footwear Width E
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 446128BLK075
- Zoro # G208182772
- UPC # 827903030435
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Womens |
Color | Black |
Waterproof | No |
Outsole Material | Polyurethane |
Footwear Style | Romeo Boot |
Standards | ASTM F2413-18 I/C PR EH |
Insulated | No |
Toe Shape | Round |
Footwear Construction Type | Cemented with Side Wall Stitch |
Closure Type | Pull On |
Liner Material | Breathable Microfibre |
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 3XL ( 12 ), Black/Red (IEX-MIGR5-07-XXXL)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 6.5-7, PR (478106-015-38)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 105, E Width (446128BLK105)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- AVENGER SAFETY FOOTWEAR Size 10.5 RIPSAW ROMEO AT, MENS PR (A7341-10.5W)
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- Mellow Walk Safety Foot Protection