Shop All Composite Toe Boots and Shoes
Mellow Walk Safety
Women's Safety Pull On Boot, EH, PR Plate Size 105, E Width
Mfr # 446128BLK105
Zoro # G708182944
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Womens
- Color Black
- Footwear Width E
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk Safety
- MFR # 446128BLK105
- Zoro # G708182944
- UPC # 827903030497
- Country of Origin Canada
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | E |
Details
Item | Work Boot |
Toe Type | Composite |
Gender | Womens |
Color | Black |
Waterproof | No |
Insulated | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Standards | ASTM F2413-18 I/C PR EH |
Liner Material | Breathable Microfibre |
Toe Shape | Round |
Footwear Style | Romeo Boot |
Closure Type | Pull On |
Outsole Material | Polyurethane |
Description
Composite Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Crews 135-212 Black Elastic Eyeglass Strap (135-212)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, M, PR (19L448)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- ROCKY Original Ride FLX Waterproof Western Boot, 12W (RKW0234)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 9, E Width (446128BLK090)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 75, E Width (446128BLK075)
- MELLOW WALK SAFETY Women's Safety Pull On Boot, EH, PR Plate Size 6, E Width (446128BLK060)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 85, E Width (481128BLK085)
- VOLCOM Athletic Shoe, M, 8, Black (VM30232F-M-08.0)
- ARIAT Size 8-1/2 Men's Wellington Boot Composite Work Boot (10020094)
- Mellow Walk Safety Foot Protection