Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Slip on Shoe, ESD, Size 55, E Width
Mfr # 482072BLK055
Zoro # G308182818
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Material Rubber
- Liner Material Breathable Microfibre
- Closure Type Slip On
- Toe Shape Round
- Standards ASTM F2413-18 I/C SD 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 482072BLK055
- Zoro # G308182818
- UPC # 827903032040
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 5.5 |
Footwear Width | E |
Details
Outsole Material | Rubber |
Liner Material | Breathable Microfibre |
Closure Type | Slip On |
Toe Shape | Round |
Standards | ASTM F2413-18 I/C SD 35 |
Color | Black |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Footwear Style | Athletic Shoe |
Toe Type | Steel |
Gender | Womens |
Insulated | No |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (93-243)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (V3200-XL)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 12, 4E Width (500089BLK120)
- MELLOW WALK SAFETY Size 6.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK065)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 105, E Width (402109BLK105)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 105, E Width (482339BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 8, 2E Width (582072BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- TIMBERLAND PRO Athletic Shoe, M, 11 1/2, Black, PR (TB1A5NZP001)
- Mellow Walk Safety Steel Toe Shoes