Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Slip on Shoe, ESD, Size 105, E Width
Mfr # 482072BLK105
Zoro # G508182823
product price: $115.99
/pr
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof No
- Closure Type Slip On
- Footwear Construction Type Cemented with Side Wall Stitch
- Size 10.5
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 482072BLK105
- Zoro # G508182823
- UPC # 827903032149
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 10.5 |
Footwear Width | E |
Details
Waterproof | No |
Closure Type | Slip On |
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Type | Steel |
Gender | Womens |
Outsole Material | Rubber |
Liner Material | Breathable Microfibre |
Color | Black |
Standards | ASTM F2413-18 I/C SD 35 |
Toe Shape | Round |
Footwear Style | Athletic Shoe |
Insulated | No |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Red Steel (7225120)
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - S/M (CSA) (48-73-5091)
- SUPER ANCHOR SAFETY 10ft 30° Fixed Length HLL 3/8"x7x19 Galvanized Wire Rope Cable w/Snaphook on Each End (1335-10)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 105, E Width (482339BLK105)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 105, E Width (424092BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Size 8.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK085)
- Mellow Walk Safety Steel Toe Shoes