Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Slip on Shoe, ESD, Size 10, E Width
Mfr # 482072BLK100
Zoro # G608182846
product price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Construction Type Cemented with Side Wall Stitch
- Footwear Width E
- Toe Shape Round
- Insulated No
- Standards ASTM F2413-18 I/C SD 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 482072BLK100
- Zoro # G608182846
- UPC # 827903032132
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 10 |
Details
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Shape | Round |
Insulated | No |
Standards | ASTM F2413-18 I/C SD 35 |
Color | Black |
Toe Type | Steel |
Outsole Material | Rubber |
Footwear Style | Athletic Shoe |
Closure Type | Slip On |
Gender | Womens |
Waterproof | No |
Liner Material | Breathable Microfibre |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Flammable Material Keep Fire Away Label (8001298)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- ANSELL ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair - Pkg Qty 12 (206492)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- MELLOW WALK SAFETY Size 8.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK085)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 5, E Width (484072BLK050)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 105, 2E Width (584072BLK105)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 11, 2E Width (582072BLK110)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 95, E Width (420092BLK095)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- Mellow Walk Safety Steel Toe Shoes