Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 5, E Width
Mfr # 482339BLK050
Zoro # G208182932
product price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Waterproof No
- Footwear Construction Type Cemented with Side Wall Stitch
- Size 5
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 482339BLK050
- Zoro # G208182932
- UPC # 827903034815
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 5 |
Footwear Width | E |
Details
Color | Black |
Waterproof | No |
Footwear Construction Type | Cemented with Side Wall Stitch |
Outsole Material | Rubber |
Gender | Womens |
Liner Material | Breathable Microfibre |
Closure Type | Slip On |
Insulated | No |
Toe Shape | Round |
Toe Type | Steel |
Footwear Style | Athletic Shoe |
Standards | ASTM F2413-18 I/C PR EH |
Description
Steel Toe Cap Composite Puncture Resisting Plate Electrical Hazard Rated Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Department Connection, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-NS-P-1824-V-12560)
- NMC Nfpa Label Symbol 6", Pk5, Legend: COR (DCL106)
- LYLE Hygiene Sign, 10x7 In., Bilingual, U1-1049-RD_7X10 (U1-1049-RD_7X10)
- LACROSSE Size 10 Men's Steel Hip Wader, Black (24509099)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 12, 2E Width (582072BLK120)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 11, 2E Width (584072BLK110)
- MELLOW WALK SAFETY Size 7.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK075)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 65, E Width (482339BLK065)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 9, E Width (482339BLK090)
- REEBOK Safety Shoe, 9, M, Black, Composite, PR (RB4039)
- Mellow Walk Safety Foot Protection