Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width
Mfr # 484072BLK075
Zoro # G708182821
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Liner Material Breathable Microfibre
- Insulated No
- Footwear Width E
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 484072BLK075
- Zoro # G708182821
- UPC # 827903032217
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Size | 7.5 |
Footwear Width | E |
Details
Waterproof | No |
Liner Material | Breathable Microfibre |
Insulated | No |
Closure Type | Lace Up |
Color | Black |
Gender | Womens |
Footwear Construction Type | Cemented with Side Wall Stitch |
Toe Shape | Round |
Toe Type | Steel |
Outsole Material | Rubber |
Standards | ASTM F2413-18 I/C SD 35 |
Footwear Style | Athletic Shoe |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL7X001200)
- NMC Metal Only Label, Pk5 (ENV22AP)
- FIRE-DEX Fire Helmet, Black, Modern (911H714)
- ACCUFORM Parking Sign, 14"H, 10"W, Aluminum, MVHR402VA (MVHR402VA)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 6, E Width (484072BLK060)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 7, E Width (484072BLK070)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 105, E Width (424092BLK105)
- MELLOW WALK SAFETY Women's Safety Athletic Slip on Shoe, EH, PR Plate, Size 85, E Width (482339BLK085)
- MELLOW WALK SAFETY Men's Safety Athletic Slip on Shoe, ESD, Size 8, 2E Width (582072BLK080)
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- Mellow Walk Safety Foot Protection