Shop All Steel Toe Shoes
Mellow Walk Safety
Women's Safety Athletic Lace up Shoe, ESD, Size 10, E Width
Mfr # 484072BLK100
Zoro # G108182933
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Toe Shape Round
- Waterproof No
- Standards ASTM F2413-18 I/C SD 35
- Footwear Construction Type Cemented with Side Wall Stitch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mellow Walk Safety
- MFR # 484072BLK100
- Zoro # G108182933
- UPC # 827903032262
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Footwear Width | E |
Size | 10 |
Details
Toe Type | Steel |
Toe Shape | Round |
Waterproof | No |
Standards | ASTM F2413-18 I/C SD 35 |
Footwear Construction Type | Cemented with Side Wall Stitch |
Footwear Style | Athletic Shoe |
Gender | Womens |
Color | Black |
Closure Type | Lace Up |
Insulated | No |
Outsole Material | Rubber |
Liner Material | Breathable Microfibre |
Description
Steel Toe Cap Super Static Dissipative Slip Resistant, Oil Resistant, NonMarking Outsole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Touchscreen Gloves, M, Orange, Polyester (IEX-HSO-03-M)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Number Set 0-9 35 pc, 6PK (848645)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 85, E Width (484072BLK085)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 8, E Width (484072BLK080)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 95, E Width (484072BLK095)
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- MELLOW WALK SAFETY Women's Safety Shoe, EH, PR Plate Size 75, E Width (402109BLK075)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 85, 2E Width (584072BLK085)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 9, 4E Width (500089BLK090)
- Mellow Walk Safety Foot Protection