Shop All Steel Toe Shoes
Mellow Walk
Safety Shoe, Steel Toe, Slip On, 9D, PR
Mfr # 402109
Zoro # G9378013
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Completely Non Metallic No
- Height 4 in
- Puncture Resistant Insole Yes
- Conductive No
- Footwear Closure Type Slip On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mellow Walk
- MFR # 402109
- Zoro # G9378013
- UPC # 827903028180
- Country of Origin Canada
- Category Steel Toe Shoes
Dimensions
Height | 4 in |
Size | 9 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Width | D |
Overall Height | 4 in |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width D, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No, Style Number 402109
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- NMC No Parking Fire Lane Keep Clear At All Times Sign (TM47H)
- N-FERNO BY ERGODYNE Flame Resistant Balaclava, Universal (6847)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 7D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 5-1/2D, PR (402109)
- MELLOW WALK Safety Shoe, Steel Toe, Slip On, 8D, PR (402109)
- MELLOW WALK Work Shoe, Sz 9, E Foot Width, Gray, PR (482072)
- MELLOW WALK Athletic Shoe, E, 8, Black, PR (482339BLK)
- MELLOW WALK Work Shoe, Sz 8, E Foot Width, Gray, PR (484072)
- REEBOK Athletic High-Top Shoe, W, 15, Gray (RB3404)
- Mellow Walk Foot Protection